Beli Pneumatic Pressure Control Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Pressure Reducing Valve (Katup Pengurang Tekanan)Deskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- CONTROL DEVICES Pneumatic Check Valveatribut:
- UNSPSC: 40141603
- Application: In-Line Check Valve
- Cracking Pressure (psi): 0.1
- Mounting: Vertical or Horizontal
- Spring Material: Stainless Steel
- Type: In Line
- CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara)Deskripsi:These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.atribut:
- Adjustable Pressure: Yes
- Connection Type: NPT
- Inlet Type: NPT
- Minimum Preset Pressure (psi): 60
- Outlet Type: NPT
- Spring Material: Stainless Steel
- ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran)Deskripsi:These shuttle valves have a maximum operating pressure of 200 psi. They feature NPT connections.
- Hayward Pressure Reducing Automatic Control Valves (Katup Kontrol Tekanan)Deskripsi:Pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure regardless of varying flow rates. Each features a ductile iron body and cover.atribut:
- UNSPSC: 40141609
- Body Material: PVC
- Connection Type: Threaded
- Cover Material: Noryl(TM)
- Elastomer Material: EPDM
- Max. Continuous Flow Rate (gpm): 16
- Max. Intermittent Flow Rate (gpm): 5
- Maximum Fluid Temperature (°F): 140
- Nut Material: Stainless Steel
- Operating pressure: 250
- Pipe Size (inch): 1/2
- Port Size (inch): 1/2x1/2
- Spring Material: Zinc Plated
- Valve Type: Pressure Reducing
- AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik)Deskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141609
- Adjustment Type: Knob
- Body Material: Stainless Steel
- Body Material Finish: Nickel Plated
- Fitting Style: Elbow
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- CONTROL DEVICES Engine Driven Compressor ControlDeskripsi:Engine-driven compressor controls throttle engines back to idle when the air compressor reaches the maximum pressure range or when the continuous run control reaches the "cut-out" setting.atribut:
- UNSPSC: 40151610
- Cylinder Material: Brass
- Inlet Connection Type: NPT
- Inlet Gender: Male
- Inlet Size (inch): 1/8
- Maximum Operating Pressure (psi): 250
- Maximum Operating Temperature (°F): 250
- Minimum Operating Pressure (psi): 60
- O-Ring Materials: Nitrile
- Type: Gas Engine Driven
- ARO Manual Air Control ValveDeskripsi:ARO manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
- Airtac Control Valve 5/2 Wayatribut:
- Fluid: Air (to be filtered by 40 µm filter element)
- Operating: External Control Direct Acting Type
- Valve Type: 5/2 Way
- Lubrication: Not required
- Body Material: Aluminium Alloy
- Pressure Range (MPa): 0-1.0 (0-145psi)
- Proof Pressure (MPa): 1.5 (215psi)
- Temperature (°C): -20 to 70
- ARO Pilot Air Control ValveDeskripsi:Air valves are shifted by an air pilot signal. You can operate the ARO compact air pilot directional valve remotely or by using an air pilot signal. The ARO MaxAir light-duty directional pilot air control valve has aluminum bar construction to resist corrosion. Other models offer valves that can sense the position of moving devices, and more.
- CASH VALVE Air Operated (Katup Pneumatik)Deskripsi:These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.atribut:
- UNSPSC: 40141609
- Air Inlet (in FNPT): 1/8
- Body Material: Brass
- Center Line Pipe Center Size (inch): 1-15/16
- Coefficient of Volume: 2.5
- Gasket Material: Buna-N
- Inlet Pressure: Up to 250
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 300
- Min. Operating Pressure Differential: 0
- Orifice Dia. (inch): 1/2
- Overall Height (inch): 3-13/16
- Overall Length (inch): 1-15/16
- Overall Width (inch): 2-7/8
- Pipe Size (inch): 1/2
- Seat Material: 303 Stainless Steel
- Valve Configuration: Normally Closed
- Valve Design: 2-Way
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.
- HONEYWELL Pneumatic Actuated ValvesDeskripsi:These HVACR control valves are actuated by compressed air.atribut:
- UNSPSC: 40141603
- Body Pressure Rating (psi): 250
- CV: 1.6
- Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
- Maximum Controlled Medium Temperature (°F): 250
- Type: Unitary
- Width (inch): 3-1/8
- KOGANEI Pneumatic Valve Diagram TypeDeskripsi:An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.atribut:
- Number of Ports: 3
- Pipe Connection Diameter: RC1/2
- Type: Spring return normal type
- Switching Method: NC, NO shared
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- Toyooki Flow Control Valve (Katup Kontrol Aliran)Deskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
Daftar Harga Pneumatic Pressure Control Valve Terbaru November 2026
| ANEST IWATA Pressure Reducing Valve (Katup Pengurang Tekanan) | Rp9.999.900 |
| SPENCE Pneumatic Globe Control Valves | Rp43.999.900 |
| CONTROL DEVICES Pneumatic Check Valve | Rp479.900 |
| CONTROL DEVICES Air Compressor Valve (Klep Kompresor Udara) | Rp469.900 |
| ARO Pneumatic Flow Control & Needle Valve (Katup Pengatur Aliran) | Rp659.900 |
| Hayward Pressure Reducing Automatic Control Valves (Katup Kontrol Tekanan) | Rp8.299.900 |
| AIGNEP USA Speed Control Valve for Air Cylinder (Katup Kontrol Pneumatik) | Rp429.900 |
| CONTROL DEVICES Engine Driven Compressor Control | Rp439.900 |
| ARO Manual Air Control Valve | Rp769.900 |
| Airtac Control Valve 5/2 Way | Rp339.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/7xP106574285-1.jpg)


/8vP109551319-1.jpg)
/hqP109544638-2.jpg)
/6iP109434234-1.jpg)
/n7P109541835-34.jpg)
%20Lurus/CONTROL%20DEVICES%20Engine%20Driven%20Compressor%20Control/9vP109551355-1.jpg)



/bfP109396411-1.jpg)




/n1P106844829-1.jpg)


/57P103642187-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)